Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Maxpower
Load Center, MA, 125A
Mfr # MA109813
Zoro # G410664516
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Series MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA109813
- Zoro # G410664516
- UPC # 654204519778
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 125A |
Series | MA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO23V09)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32AA)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PCVP)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- LEVITON Load Center, LP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (03S-LP420-0SR)
- Maxpower Panelboards, Load Centers, & Circuit Breaker Enclosures