Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Maxpower
Load Center, MA, 100A, Main Lug
Mfr # MA780543
Zoro # G509845253
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 100A
- Series MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA780543
- Zoro # G509845253
- UPC # 753153208532
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 100A |
Series | MA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- TALON Load Center, TL, 125A, 240V, Main Lug, 1 Phase (TL137US)
- EATON Load Center, CHP, 42 Spaces, 225A, 1 Phase (CHP42N225R)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- SQUARE D Load Center, HOM, 20 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- Maxpower Panelboards, Load Centers, & Circuit Breaker Enclosures