Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Maxpower
Load Center, MA, 100A
Mfr # MA668081
Zoro # G210885302
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Series MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA668081
- Zoro # G210885302
- UPC # 747216236853
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 100A |
Series | MA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ81)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200C)
- SIEMENS Load Center, SN, 24 Spaces, 125A, Main Circuit Breaker, 1 Phase (SN2424B1125)
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- SCE Subpanel 21In X 21In, 24P24 (24P24)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- Maxpower Panelboards, Load Centers, & Circuit Breaker Enclosures