Shop All Voltage Converters
Maxpower
DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz
Mfr # MA2674098
Zoro # G211905351
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 10-15V DC to 24V DC
- VA Rating 35VA
- Hz 0 Hz
- Height 1-1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA2674098
- Zoro # G211905351
- UPC # 758218104583
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 4.9 in |
Details
Item | DC to DC Converter |
Converts | 10-15V DC to 24V DC |
VA Rating | 35VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167H7)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- Maxpower Voltage Converters