Shop All Bolt Cutters
Maxpower
Bolt Cutter, Type M, 24"
Mfr # 165
Zoro # G2300188
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- For Maximum Diameter Soft Steel 7/16 in
- Adjustment Type Screw
- Grip Material Rubber
- Material Application Bolts, Concrete Form Ties and Fencing Wire, Cutting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 165
- Zoro # G2300188
- UPC # 871126001659
- Country of Origin China
- Category Bolt Cutters
Dimensions
For Maximum Diameter Soft Steel | 7/16 in |
For Maximum Diameter Hard Steel | 5/16 in |
Details
Item | Bolt Cutter,Type M,24" |
Handle Material | Steel |
Adjustment Type | Screw |
Grip Material | Rubber |
Material Application | Bolts, Concrete Form Ties and Fencing Wire, Cutting Rod |
Weight | 5.6 lb |
Description
Bolt Cutter,Type M,24 In., Adjustment Type Screw, Features Cuts Soft, Medium or Hard Materials, For Maximum Diameter Hard Steel 5/16 in, For Maximum Diameter Soft Steel 7/16 in, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLADE 6" SERRATED F/1770 (AO17705)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- DRILL AMERICA #9 HSS Helical Flute Taper Pin Reamer (DWRRTPH9)
- RIDGID RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter (14223)
- PERFORMANCE TOOL 36 In Bolt Cutter, Bc-36 (BC-36)
- KNIPEX CoBolt Compact Bolt Cutters-Fencing, 8 (71 01 200 R SBA)
- CRESCENT H.K. PORTER 42" Industrial Grade, Center Cut Cutter (0590MC)
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- RIDGID Pipe Cutter Replacement Wheel (66938)
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- Maxpower Knives, Cutters & Snips