Shop All Pipe Wrenches
Maxpower
48" Straight Pipe Wrench, Heavy Duty
Mfr # 108
Zoro # G2299923
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 6"
- Material Cast iron
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 108
- Zoro # G2299923
- UPC # 871126001086
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 48" |
Details
Item | Heavy Duty Straight Pipe Wrench |
Jaw Capacity | 6" |
Material | Cast iron |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Description
Straight Pipe Wrench,Heavy Duty,48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 30 ft Tape Measure, 1 in Blade (5430)
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- CRESCENT 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- GIZMO 14 in. Vise-Grip Cast Aluminum Pipe Wrench (GI3645575)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- Maxpower Wrenches