Shop All Pipe Wrenches
Maxpower
48" L 6" Cap. Aluminum
Mfr # 289
Zoro # G2300020
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Jaw Capacity 6"
- Handle Material Aluminum
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 289
- Zoro # G2300020
- UPC # 871126002892
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 48" |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 6" |
Handle Material | Aluminum |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Description
Straight Pipe Wrench,Aluminum,48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- CHICAGO PNEUMATIC Chisel Hex Shank (P054182)
- X1 TOOLS 1-1/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2120x1)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- RIDGID 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (36)
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- PETOL GEARENCH Single-End Valve Wheel Wrench, Aluminum (103AL)
- COBRA WRENCH PIPE ALUM14IN (T433)
- Maxpower Wrenches