Shop All Pipe Wrenches
Maxpower
24" L 3" Cap. Straight Pipe Wrench
Mfr # 106
Zoro # G2299899
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 3"
- Handle Type I-Beam
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 106
- Zoro # G2299899
- UPC # 871126001062
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 3" |
Handle Type | I-Beam |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Material | Cast iron |
Description
Straight Pipe Wrench,Heavy Duty,24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- WESTWARD 1 in Drive, 77mm 12 pt Metric Socket, 12 Points (45J256)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 020)
- RIDGID 31045 60in Straight Pipe Wrench - Model 60 (31045-RIDGID)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- MILWAUKEE TOOL 18 in L 2 in Cap. Aluminum Offset Pipe Wrench (48-22-7185)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- Maxpower Pipe Wrenches