Shop All Pipe Wrenches
Maxpower
24" L 3" Cap. Aluminum
Mfr # 116
Zoro # G2300002
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24"
- Jaw Capacity 3"
- Handle Material Aluminum
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 116
- Zoro # G2300002
- UPC # 871126001161
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Straight Pipe Wrench,Aluminum,24" |
Jaw Capacity | 3" |
Handle Material | Aluminum |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Description
Straight Pipe Wrench,Aluminum,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7341)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.50mm (47348)
- IGAGING 20X LED & UV Optical Loupe - 36-LUV20 (36-LUV20)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- WESTWARD 9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench (39CG48)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- COBRA WRENCH PIPE ALUM14IN (T433)
- Maxpower Pipe Wrenches