Shop All Pipe Wrenches
Maxpower
18" L 2-1/2" Cap. Aluminum
Mfr # 119
Zoro # G5149370
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 2-1/2"
- Handle Material Aluminum
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 119
- Zoro # G5149370
- UPC # 871126001192
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Pipe Wrench,Aluminum,Offset,90 deg.,18" |
Jaw Capacity | 2-1/2" |
Handle Material | Aluminum |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Description
Pipe Wrench,Aluminum,Offset,90 deg.,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-217 Handle Adapter, 1 3/8" Button To Male Thread (12-217)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- DIABLO Phillips #3 X 2 in. L Driver Bit Black Oxide 5 pk (DPH32P5)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- WESTWARD 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (6ATY3)
- RIDGID 12" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (812)
- RIDGID RIDGID 31025 18 18 212 Capacity Straight Pipe Wrench (31025)
- CRESCENT 12" Self-Adjusting Steel Pipe Wrench (CPW12S)
- Maxpower Wrenches