Shop All Pipe Wrenches
Maxpower
18" L 2-1/2" Cap. Aluminum
Mfr # 115
Zoro # G2300048
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 2-1/2"
- Handle Material Aluminum
- Handle Type I-Beam
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 115
- Zoro # G2300048
- UPC # 871126001154
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Straight Pipe Wrench,Aluminum,18" |
Jaw Capacity | 2-1/2" |
Handle Material | Aluminum |
Handle Type | I-Beam |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Description
Straight Pipe Wrench,Aluminum,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- J.W. WINCO DIN319-KU-20-M5-E-MS Ball Knob Duroplast Plastic (5NB36/EMS)
- CENTURY DRILL & TOOL 3-5/8" Bi-Metal Hole Saw Shark Tooth (05058)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- RIDGID 10 in L 1 1/2 in Cap. Aluminum End Pipe Wrench (E-910)
- WESTWARD 10 in, 14 in L 1 1/2 in, 2 in Cap. Aluminum (4YR92)
- STEEL GRIP PIPE WRENCH RD 18""L 1PC (2252989)
- RIDGID RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench (31105)
- Maxpower Pipe Wrenches