Shop All Pipe Wrenches
Maxpower
18" End Pipe Wrench, Heavy Duty
Mfr # 111
Zoro # G2299917
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 2-1/2"
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 111
- Zoro # G2299917
- UPC # 871126001116
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | End Pipe Wrench,Heavy Duty,18" |
Jaw Capacity | 2-1/2" |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Material | Cast iron |
Description
End Pipe Wrench,Heavy Duty,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Pls 3R Z, 3-Point Red Laser Bare Tool (PLS 3R Z)
- DRILL AMERICA 1/4"-20 Carbon Steel Left Hand Hex Die (DWTHX1420LH)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt (311161-D)
- GREENLEE 9 Piece SAE Hex Key Set, 0254-12 (0254-12)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- GEDORE 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 18)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 8" (57580)
- PROTO 18 in L 3 1/2 in Cap. Aluminum Straight Pipe Wrench (J818A)
- Maxpower Wrenches