Shop All Pipe Wrenches
Maxpower
14" L 2" Cap. Aluminum
Mfr # 118
Zoro # G5149389
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Handle Material Aluminum
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 118
- Zoro # G5149389
- UPC # 871126001185
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Pipe Wrench,Aluminum,Offset,90 deg.,14" |
Jaw Capacity | 2" |
Handle Material | Aluminum |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Description
Pipe Wrench,Aluminum,Offset,90 deg.,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- GREAT NECK Sockets 3/8 Dr 6Pt 13Mm (SK13M)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- OLYMPIA TOOLS PIPE WRENCH ALUMINM 14 in. L (01-614)
- WESTWARD 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY98)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- Maxpower Wrenches