Shop All Pipe Wrenches
Maxpower
14" L 2" Cap. Aluminum
Mfr # 114
Zoro # G2300057
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Handle Material Aluminum
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 114
- Zoro # G2300057
- UPC # 871126001147
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Straight Pipe Wrench,Aluminum,14" |
Jaw Capacity | 2" |
Handle Material | Aluminum |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Description
Straight Pipe Wrench,Aluminum,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- BAHCO Bahco Carbide Scraper, Ergo, 2" (650)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 15/64 (44415)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- K-TOOL INTERNATIONAL 18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18" (KTI-49118)
- VULCAN Wrench Pipe Hd Crbn Stl 10In (JL40110)
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- TOLSEN 36 Aluminum Pipe Wrench - Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10226)
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9010x1)
- Maxpower Pipe Wrenches