Shop All Pipe Wrenches
Maxpower
14" End Pipe Wrench, Heavy Duty
Mfr # 110
Zoro # G2299941
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Material Cast iron
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 110
- Zoro # G2299941
- UPC # 871126001109
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | End Pipe Wrench,Heavy Duty,14" |
Jaw Capacity | 2" |
Material | Cast iron |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Handle Type | I-Beam |
Description
End Pipe Wrench,Heavy Duty,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, 5/8"x1/8"x3/8" (11074)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench (31090)
- SATA Heavy Duty Pipe Wrench 14in (ST70815ST)
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- RIDGID 31045 60in Straight Pipe Wrench - Model 60 (31045-RIDGID)
- Maxpower Wrenches