Shop All Pipe Wrenches
Maxpower
12" Straight Pipe Wrench, Heavy Duty
Mfr # 103
Zoro # G2299908
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Jaw Capacity 2"
- Features One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface
- Material Cast iron
- Handle Type I-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 103
- Zoro # G2299908
- UPC # 871126001031
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Straight Pipe Wrench,Heavy Duty,12" |
Jaw Capacity | 2" |
Features | One-Piece Housing with Handle Offers Comfort and Ease of Use; The Forged Hook Jaw, Coil and Flat Spring Combine for Easy Ratchet Action; Heel and Hook Jaws are Induction and Flame Hardened, then Ground to a Smooth Surface |
Material | Cast iron |
Handle Type | I-Beam |
Description
Straight Pipe Wrench,Heavy Duty,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- MILWAUKEE TOOL 1 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3952)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- SURTEK Stillson Pipe Wrench 24 Malleable Iron (8524)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A-TT)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- Maxpower Wrenches