Shop All Gas Valves
Maxon
Gas Valve, 115VAC, Automatic, -20 to 140 Degrees F, 3" Inlet Size
Mfr # 300SMA11AA11BB21A0
Zoro # G6451687
original price:
$6,503.99
21% off
new price: $5,113.99
/ea
Free Shipping & Returns
$5,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115VAC
- Inlet Size 3"
- Outlet Size 3"
- Valve Type Automatic
- Ambient Temp. Range -20 to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxon
- MFR # 300SMA11AA11BB21A0
- Zoro # G6451687
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Details
Coil Volts | 115VAC |
Valve Type | Automatic |
Ambient Temp. Range | -20 to 140 Degrees F |
Item | Gas Valve |
NEMA Rating | NEMA 4X |
Standards | ANSI |
Max. Inlet Pressure | 125 psig |
Description
Gas Vlv,115V W/Vcs-Vos 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 203370 Prefilter For 20" X 20" (203370)
- RAYPAK 007158F Vent Pressure Switch (007158F)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 L)
- HONEYWELL THERMAL SOLUTIONS V4046C1047 120V 1/4" Pilot Gas (V4046C1047)
- REZNOR 196981 24V Gas Valve 3/4" X 3/4" (196981)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-433)
- ASCO 8215B080Csa 120/60 110/50 Vac (8215B080CS)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- Maxon Gas Valves