Shop All Gas Valves
Maxon
Gas Valve, 115VAC, Automatic, -20 to 140 Degrees F, 3" Inlet Size
Mfr # 300CMA11BA11BB21A0
Zoro # G6451650
product price: $8,061.99
/ea
Free Shipping & Returns
$8,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115VAC
- Inlet Size 3"
- Outlet Size 3"
- Valve Type Automatic
- Ambient Temp. Range -20 to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxon
- MFR # 300CMA11BA11BB21A0
- Zoro # G6451650
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Details
Coil Volts | 115VAC |
Valve Type | Automatic |
Ambient Temp. Range | -20 to 140 Degrees F |
Item | Gas Valve |
NEMA Rating | NEMA 4X |
Standards | ANSI |
Max. Inlet Pressure | 125 psig |
Description
Gas Vlv,3 In. Flgd 115Vw/Vcs-Vos Cp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE 4 ALUMINUM VENT HOOD (PVB4EAL)
- ROBERTSHAW 1970-036 Uni-Couple 36" (1970-036)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANXL)
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B688)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- HONEYWELL HOME Gas Valve, NG/LP, Direct, 24, 3.0 in wc to 5.0 in wc, Slow Opening (VR8215T1502)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- HONEYWELL Vc4011Zz11 120V Two-Position (VC4011ZZ11)
- GOODMAN 0151M00037S 24V 1/2" X 1/2" Gas (0151M00037)
- WHITE-RODGERS Gas Valve, 120V, RAR, 3/8" NPT (25M01A-101)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- Maxon Gas Valves