Shop All Gas Valves
Maxon
Gas Valve, 115VAC, Automatic, -20 to 140 Degrees F
Mfr # 100SMA11AA11BB23B0
Zoro # G6451492
product price: $3,688.99
/ea
Free Shipping & Returns
$3,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115VAC
- Valve Type Automatic
- Ambient Temp. Range -20 to 140 Degrees F
- NEMA Rating NEMA 4X
- Max. Inlet Pressure 125 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxon
- MFR # 100SMA11AA11BB23B0
- Zoro # G6451492
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 115VAC |
Valve Type | Automatic |
Ambient Temp. Range | -20 to 140 Degrees F |
Item | Gas Valve |
NEMA Rating | NEMA 4X |
Max. Inlet Pressure | 125 psig |
Standards | ANSI |
Description
Gas Vlv 115V W/2 Vos2/Vcs1 N4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, So-10, Softener, 10" For - Part# Ev910541 (EV910541)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 7 (21C055)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MAN RESET, 130 TO (L4006E1067)
- AIR HANDLER Cartridge Air Filter, 24x24x6" (2GGK2)
- HONEYWELL Ds06-101-Sut-Lf 3/4" Npt. Ds06 (DS06-101-S)
- ROBERTSHAW Gas Valve (700-424)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- COMPONENT HARDWARE Brass Burner Valve 1/8" NPT Male Inlet x (G38-5330)
- A.O. SMITH 9005964005 Kit Gas Control (9005964005)
- ROBERTSHAW Gas Valve Combination (700-056)
- ASCO 8215A090Csa 120/60 110/50Vac (8215A090CS)
- Maxon Gas Valves