Shop All Gas Valves
Maxon
Gas Valve, 115VAC, Automatic, -20 to 140 Degrees F, 1-1/2" Inlet Size
Mfr # 150SMA11AA11BB22A0
Zoro # G6451608
product price: $3,756.99
/ea
Free Shipping & Returns
$3,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115VAC
- Inlet Size 1-1/2"
- Outlet Size 1-1/2"
- Valve Type Automatic
- Ambient Temp. Range -20 to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxon
- MFR # 150SMA11AA11BB22A0
- Zoro # G6451608
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1-1/2" |
Outlet Size | 1-1/2" |
Details
Coil Volts | 115VAC |
Valve Type | Automatic |
Ambient Temp. Range | -20 to 140 Degrees F |
Item | Gas Valve |
NEMA Rating | NEMA 4X |
Standards | ANSI |
Max. Inlet Pressure | 125 psig |
Description
Gas Vlv,1.5 In. 115V Vos2/Vcs2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- HONEYWELL Q3400A1024 3-Wire Replaceable (Q3400A1024)
- ROBERTSHAW 710-503 1/2" X 3/8" Millivolt (710-503)
- HONEYWELL 50027910-001 Differential (50027910-0)
- WESTBRASS 3/4" NPSM Log Lighter Gas Valve Trim Kit in Oil Rubbed Bronze (R500-12)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- MAXITROL 325-9L-1-1/2 1-1/2" Line (325-9L-1-1)
- MAXITROL 325-5-3/4" 3/4" Gas Pressure (325-5-3/4")
- RAYPAK 004879F Gas Valve 2 Stg (004879F)
- Maxon Gas Valves