Shop All Outdoor Wall Lights
Maxlite
Wall Pack, LED, Replacement For 175W MH
Mfr # WPC40UT4-CSBPCCR
Zoro # G806878848
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Photocell
- Voltage 120 to 277V AC
- Length 14 3/8 in
- Light Technology LED
- Fixture Sensor Type No Sensor Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # WPC40UT4-CSBPCCR
- Zoro # G806878848
- UPC # 767627030963
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Height | 9 11/16 in |
Length | 14 3/8 in |
Details
Includes | Photocell |
Item | Wall Pack |
Voltage | 120 to 277V AC |
Light Technology | LED |
Fixture Sensor Type | No Sensor Included |
Lumens | 5,500 lm, 5,800 lm |
Warranty | 10 yr |
Standards | DLC Listed, TAA Compliance, UL Listed |
Fixture Housing Color | Bronze |
Color Temperature | 3000K, 4000K, 5000K |
Lamp Watts | 175 W |
LED Replacement For | 175W MH |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Fixture Wattage | 40 W |
Color Rendering Index | 80 |
Light Distribution Shape | Type IV |
Description
Wall Pack, Lumens 5,500 lm, 5,800 lm, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 175W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 9 11/16 in, Lamp Watts 175 W, Fixture Housing Color Bronze, Standards DLC Listed, TAA Compliance, UL Listed, Warranty 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Handheld LED Light Magnifier (MA-023)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- MAXLITE Wall Pack, LED, Photocell, 5450 lm, 40 W (WCOP40U-CSBPC)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- NORWELL American Onion Outdoor Wall Light - Satin Brass (1712-SB-CL)
- Maxlite Outdoor Wall Lights