Shop All Outdoor Wall Lights
Maxlite
Wall Pack, LED, Photocell, 7741 lm, 60 W
Mfr # WCOP60U-WCSBPC
Zoro # G703529126
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Photocell Standard With On/Off Switch
- Voltage 120 to 277 V AC
- Width 7 5/8 in
- Light Technology LED
- Lens Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # WCOP60U-WCSBPC
- Zoro # G703529126
- Country of Origin Multiple
- Category Outdoor Wall Lights
Dimensions
Width | 7 5/8 in |
Height | 8 1/4 in |
Fixture Height | 8 5/16 in |
Recommended Mounting Height | 22 to 25 ft |
Depth | 10 3/4 in |
Description
Wall Pack, Lumens 7,741 lm, Fixture Wattage 60 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 8 1/4 in, Width 7 5/8 in, Depth 10 3/4 in, Lamp Watts 60 W, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate, IP Rating 65, Lumens per Watt 131.5 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- SYLVANIA 60 W A19 Incandescent - Clear - 8000 Hours - 595L - Medium Base - 120V (S2992)
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- MAXLITE Wall Pack, LED, Photocell, 5450 lm, 40 W (WCOP40U-CSBPC)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WPC40UT4-CSBPCCR)
- MILLENNIUM Goose Neck (RGN30-SB)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- WOODS Woods 59746AC Coleman Cable Outdoor Photocell Timer Remote (3434990)
- Maxlite Outdoor Wall Lights