Shop All Outdoor Wall Lights
Maxlite
Wall Pack, LED, Photocell, 4010 lm, 28 W
Mfr # WCOP28U-CSBPC
Zoro # G703529171
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Photocell Standard With On/Off Switch
- Voltage 120 to 277 V AC
- Width 7 5/8 in
- Light Technology LED
- Lens Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # WCOP28U-CSBPC
- Zoro # G703529171
- Country of Origin Multiple
- Category Outdoor Wall Lights
Dimensions
Width | 7 5/8 in |
Height | 8 1/4 in |
Recommended Mounting Height | 12 to 15 ft |
Fixture Height | 8 5/16 in |
Depth | 10 3/4 in |
Description
Wall Pack, Lumens 4,010 lm, Fixture Wattage 28 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 8 1/4 in, Width 7 5/8 in, Depth 10 3/4 in, Lamp Watts 28 W, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate, IP Rating 65, Lumens per Watt 136.7 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WPC40UT4-CSBPCCR)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- MAXLITE Wall Pack, LED, Photocell, 5450 lm, 40 W (WCOP40U-CSBPC)
- ILC Replacement For EIKO 31293121059 (31293121059)
- OR 20290-SAT-FST Nauticus 1 Light Wet Location Bulkhead - Satin (OR158172)
- DABMAR LIGHTING 2 x 2.5W & 12V JC-LED 36 LEDs Design Cover Step Light - Bronze (LV-LED636-BZ)
- Maxlite Outdoor Wall Lights