Shop All Outdoor Wall Lights
This Product is Discontinued
Maxlite
Wall Pack, LED, Photocell, 12000 lm, 80 W (Discontinued)
Mfr # WCOP80U-CSBPC
Zoro # G203541673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Photocell Standard With On/Off Switch
- LED Replacement For 400W HPS/MH
- Voltage 120 to 277 V AC
- Housing Finish Bronze
- Width 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxlite
- MFR # WCOP80U-CSBPC
- Zoro # G203541673
- Country of Origin Multiple
- Category Outdoor Wall Lights
Dimensions
Width | 7 3/8 in |
Height | 9 3/8 in |
Fixture Height | 9 5/16 in |
Depth | 14 3/8 in |
Recommended Mounting Height | 28+ ft |
Description
Wall Pack, Lumens 12,000 lm, Fixture Wattage 80 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 400W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 9 3/8 in, Width 7 3/8 in, Depth 14 3/8 in, Lamp Watts 80 W, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate, IP Rating 65, Lumens per Watt 148 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.