Shop All LED Light Bulbs
Maxlite
U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13)
Mfr # U13T8DF235
Zoro # G7807024
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Polycarbonate
- Bulb Shape T8
- Dimmable No
- Light Distribution LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # U13T8DF235
- Zoro # G7807024
- UPC # 767627908101
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Bulb Bend Radius | 6 in |
Description
U-Shaped LED Bulb, Trade Number U13T8DF235, Bulb Housing Polycarbonate, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Listed, DLC, FCC, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- PHILLIPS Centium Box Of 6 347-480V-Ac Ballast (HCN4S5490C2LSG)
- RAYOVAC Workhorse Pro 250 lm Black LED Flashlight AAA Battery (DIY3AAA-BE)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF440-CG5)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF435-CG5)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE340-CG)
- MAXLITE LED (L11.5T8DE440-CG4)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- FEIT ELECTRIC 48 in. 1-Light each 23 W LED Shop Light (SHOP484025MOTBA)
- Maxlite LED Light Bulbs