Shop All LED Light Bulbs
Maxlite
U-Bend LED Bulb, 120 to 277VAC, 15.5W
Mfr # U15.5T8SE240
Zoro # G7806017
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable No
- Light Distribution LED
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxlite
- MFR # U15.5T8SE240
- Zoro # G7806017
- UPC # 767627920172
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Bend Radius | 6 in |
Description
U-Shaped LED Bulb, Trade Number U15.5T8SE240, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,850 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 15 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 4000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120-277V, Standards cULus Listed, cULus Recognized, DLC, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- MAXIM 7 Watt Dimmable LED GU10 Base 3000 Kelvin 120 Volt Bulb (BL7GU10CL120V30)
- BODINE Emergency Fluorescent Ballast, 55W (B50CT)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE435-CG)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- MAXLITE LED, 13 W, T5, Miniature Bi-Pin (G5) (L13T5DE440-CG)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED30/G8S1)
- MIRACLE LED Blue Spectrum Multi Plant LED Grow Light Replace 150W (602151)
- Maxlite LED Light Bulbs