Shop All Security & Flood Lights
Maxlite
Slim Flood Light, 1630 lm, 15 W, 120-277VAC
Mfr # MSF15UW-50BKT
Zoro # G203659569
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 15 W
- Lumens 1,630 lm
- Warranty 5 yr
- LED Replacement For 70W MH/HPS
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # MSF15UW-50BKT
- Zoro # G203659569
- Country of Origin Multiple
- Category Security & Flood Lights
Dimensions
Height | 5 1/4 in |
Fixture Width | 4 3/8 in |
Mounting Pipe Size | 1/2 in |
Depth | 4 3/8 in |
Length | 1 31/64 in |
Fixture Height | 5 1/4 in |
Width | 1 1/2 in |
Fixture Length | 1 1/2 in |
Description
Slim Flood Light, Lumens 1,630 lm, Fixture Wattage 15 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x7, LED Replacement For 70W MH/HPS, Fixture Sensor Type 3-Pin NEMA Twist Lock Photocell Receptacle, Light Technology LED, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 80, Height 5 1/4 in, Width 1 1/2 in, Depth 4 3/8 in, Includes Lamp No, Lamp Watts 15 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- MAXLITE Floodlight, LED, Mogul Screw, 120 to 277V (MSF50UW-50BKT)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- Maxlite Security & Flood Lights