Shop All LED Luminaires
Maxlite
Luminaire, 23 3/4 in W, 47 3/4 in L
Mfr # MLFP24G427WCSCR
Zoro # G606879007
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3,100 lm, 4,000 lm, 4,900 lm
- Max. Fixture Wattage 27 W, 36 W, 45 W
- Overall Height 2 1/4 in
- Dimmable Yes
- Overall Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # MLFP24G427WCSCR
- Zoro # G606879007
- UPC # 767627007514
- Country of Origin Cambodia
- Category LED Luminaires
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 23 3/4 in |
Overall Length | 47 3/4 in |
Description
Luminaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld4Xjb Led (SLD4EXT)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- GENERAL ELECTRIC 5 watt A19 General Purpose LED Medium Daylight Bulbs (GE44640)
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- PROGRESS LIGHTING Four-Foot LED Wrap Light (P730012-030-30)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- Maxlite LED Luminaires