Shop All LED Commercial Lights
Maxlite
Low Profile Parking Garage Light, 20 W
Mfr # CPL20UCSBCR
Zoro # G209768951
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 100W MH
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) Premium
- Color Temperature 3000K, 4000K, 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # CPL20UCSBCR
- Zoro # G209768951
- UPC # 767627041112
- Country of Origin Cambodia
- Category LED Commercial Lights
Dimensions
Height | 2 11/16 in |
Width | 11 1/16 in |
Depth | 9 13/16 in |
Details
Light Technology | LED |
LED Replacement For | 100W MH |
Voltage | 120 to 277V AC |
Lighting Certification | DesignLights Consortium (DLC) Premium |
Color Temperature | 3000K, 4000K, 5000K |
Lumens | 2,400 lm |
Color Rendering Index | 80 |
Rated Life | 170,000 hr |
Standards | CEC-T24 Y, S-GP7UAV, S-I9DBR5, S-Q3N8K4 |
Lamp Watts | 20 W |
Item | Low Profile Parking Garage Light |
Warranty | 10 yr |
Fixture Housing Material | Die-Cast Aluminum |
Fixture Lens Material | Polycarbonate |
Lumens per Watt | 120 lm/W |
Max. Operating Temp. | 104 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Fixture Wattage | 250 W |
Light Distribution Shape | Type V short |
Series | CPL |
Description
Low Profile Parking Garage Light, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Lumens 2,400 lm, Fixture Wattage 250 W, Voltage 120 to 277V AC, Light Distribution Shape Type V short, LED Replacement For 100W MH, Light Technology LED, Fixture Shape Rectangle, Height 2 11/16 in, Width 11 1/16 in, Depth 9 13/16 in, Rated Life 170,000 hr, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lamp Watts 20 W, Lumens per Watt 120 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 800 Lumen Rechargeable EDC Flashlight (PD25R)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- ILC Replacement for Socket Pg-9ha replacement light bulb lamp (PG-9HA SOCKET)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- MAXLITE Low Profile Parking Garage Light, 52 W (CPL52UCSBCR)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSV4U23WCSCR)
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- MAXLITE Low Profile Parking Garage Light, 40 W (CPL40UCSBCR)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- WESTINGHOUSE One-Light Indoor Mini Pendant Sophie ORB Crystal Prism Glass (6338400)
- Maxlite LED Commercial Lights