Shop All LED Light Bulbs
This Product is Discontinued
Maxlite
LED Lamp, Dimmable, Glass Housing, 7.0W (Discontinued)
Mfr # F7A19DLED27/G3
Zoro # G1460477
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Glass
- Bulb Shape A19
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # F7A19DLED27/G3
- Zoro # G1460477
- UPC # 767627909467
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 3-61/64" |
Light Bulb Dia. | 2-23/64" |
Max Overall Bulb Length | 3-61/64" |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 in |
Description
LED Lamp, Bulb Shape A19, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 7.0 Watts, Wattage Equivalency 60W INC, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 15,000 hr., Color Rendering Index 82, Bulb Type Standard, Bulb Beam Angle 360 Degrees , Lumens 800, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 3-61/64 In., Light Bulb Dia. 2-23/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.