Shop All LED Light Bulbs
Maxlite
LED Lamp, Dimmable, Glass Housing, 4.0W
Mfr # F4B10D27
Zoro # G5382531
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Color Temp. 2700K
- Bulb Housing Glass
- Bulb Shape B10
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # F4B10D27
- Zoro # G5382531
- UPC # 767627909443
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-19/32" |
Light Bulb Dia. | 1-1/4" |
Max Overall Bulb Length | 3-19/32" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 5/6 in |
Bulb Dia. | 1 3/8 in |
Description
LED Lamp, Bulb Shape B10, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 4.0 Watts, Wattage Equivalency 40W INC, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 15,000 hr., Color Rendering Index 82, Bulb Type Decorative, Bulb Beam Angle 360 Degrees , Lumens 330, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 3-19/32 In., Light Bulb Dia. 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- LEVITON LAMP SOCKETS MED BAS 4KV HID INCN LMPHLDR WHITE BSH (70046)
- ILC Replacement for Osram Sylvania Fp14/830/eco replacement light bulb lamp (FP14/830/ECO OSRAM SYLVANIA)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE250-CG)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED30/G8S1)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- Maxlite LED Light Bulbs