Shop All LED Light Bulbs
Maxlite
LED
Mfr # L11.5T8DE440-CG4
Zoro # G3313794
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Light Technology LED
- Wattage Equivalency 3800W HAL
- Dimming Type No Dimming
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L11.5T8DE440-CG4
- Zoro # G3313794
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F35CWCU6WM (F35CW/C/U6/WM)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- MAXLITE LED, 13 W, T5, Miniature Bi-Pin (G5) (L13T5DE440-CG)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB240-CG)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- FEIT ELECTRIC LED DIM G8 25W 225L DL (BP25G8/850/LED)
- Maxlite LED Light Bulbs