Shop All LED Light Bulbs
Maxlite
LED, 9 W, A19, 2-Pin (GU24)
Mfr # E9A19GUDLED27/G8S1
Zoro # G307713921
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # E9A19GUDLED27/G8S1
- Zoro # G307713921
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 4 1/6 in |
Bulb Dia. | 2 3/8 in |
Description
LED,9 W,A19,2-Pin (GU24)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard E4/32is-120sc (E4/32IS-120SC HOWARD)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32LWN35M)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED30/G8S1)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE240-CG4)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF450-CG5)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- Maxlite LED Light Bulbs