Shop All LED Light Bulbs
Maxlite
LED, 8.5 W, A19, Medium Screw (E26)
Mfr # EFF8.5A19D927/JA81
Zoro # G107713923
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape A19
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxlite
- MFR # EFF8.5A19D927/JA81
- Zoro # G107713923
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 4 in |
Bulb Dia. | 2 3/8 in |
Description
LED,8.5 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- MAXLITE PL G24Q Base, 6W Color Select, Type B (6PLG24QCS)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- FEIT ELECTRIC Bulb A19 2700K 3-Lvl Dim Led (OM60/3DIMCA/LEDI)
- Maxlite LED Light Bulbs