Shop All LED Light Bulbs
Maxlite
LED, 42 W, T8, Single Pin (Fa8)
Mfr # L42T8DEFA850-CG
Zoro # G7807435
product price: $35.59
/ea
Sold in multiples of 10 for $355.90
$355.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 42 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L42T8DEFA850-CG
- Zoro # G7807435
- UPC # 767627127304
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 8 ft |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 in |
Overall Length | 94 in |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 59 W, Lumens 5500 lm, Nominal Length 8 ft, Watts 42 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHS Compliant, cUL Listed, Overall Length 94 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pole, Lamp Changer, 5 Ft (3V698)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSBR)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- ILC Replacement for Satco S3725 replacement light bulb lamp, 10PK (S3725 SATCO)
- MAXLITE LED (L11.5T8DE440-CG4)
- MAXLITE PL G24Q Base, 6W Color Select, Type B (6PLG24QCS)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE340-CG)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- Maxlite LED Light Bulbs