Shop All LED Light Bulbs
Maxlite
LED, 16 W, T5, Miniature Bi-Pin (G5)
Mfr # L16T5DE340-CG
Zoro # G103532313
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L16T5DE340-CG
- Zoro # G103532313
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 3 ft |
Overall Length | 34 in |
Bulb Dia. | 5/8 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 39 W, Lumens 2,000 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, ETL Sanitation, FCC, RoHS Compliant, Series LED T5, Rough Service No, Overall Length 34 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- NUVO 4 ft. LED Tri-Proof Linear/Microwave Sensor CCT Watt Select IP65/IK08 120V-347V (65/833R1)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SNP)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE350-CG)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- MAXLITE LED, 13 W, T5, Miniature Bi-Pin (G5) (L13T5DE440-CG)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF250)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- Maxlite LED Light Bulbs