Shop All LED Light Bulbs
Maxlite
LED, 16 W, T5, Miniature Bi-Pin (G5)
Mfr # L16T5DE335-CG
Zoro # G703532324
product price: $14.59
/ea
Sold in multiples of 25 for $364.75
$364.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L16T5DE335-CG
- Zoro # G703532324
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 3 ft |
Overall Length | 36 in |
Bulb Dia. | 5/8 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 39 W, Lumens 2,000 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, ETL Sanitation, FCC, RoHS Compliant, Series LED T5, Rough Service No, Overall Length 36 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Marus 014r207 replacement light bulb lamp (014R207 MARUS)
- LEVITON Keyls Plstc Lampholdr Wh (08829-CW1)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE350-CG)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE340-CG)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF440-CG5)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- Maxlite LED Light Bulbs