Shop All LED Light Bulbs
Maxlite
LED, 15 W, T8, Medium Bi-Pin (G13)
Mfr # L15T8DE440-CG
Zoro # G503532326
product price: $10.35
/ea
Sold in multiples of 25 for $258.75
$258.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 15 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L15T8DE440-CG
- Zoro # G503532326
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 4 ft |
Overall Length | 47 3/4 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, RoHS Compliant, UL 1993 Environmental Rating Damp Location, Series LED T8, Rough Service No, Overall Length 47 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- ILC Replacement for Tomar 6001 (6001 TOMAR)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF440-CG5)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE250-CG)
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V (LM2030CS-W)
- Maxlite LED Light Bulbs