Shop All LED Light Bulbs
Maxlite
LED, 15 W, A19, 2-Pin (GU24)
Mfr # E15A19GUDLED40/G8S
Zoro # G107714036
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # E15A19GUDLED40/G8S
- Zoro # G107714036
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 4 2/3 in |
Bulb Dia. | 2 3/8 in |
Description
LED,15 W,A19,2-Pin (GU24)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Sylvania, Ft18Dl/841 (FT18DL/841)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE435-CG)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA850-CG)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- Maxlite LED Light Bulbs