Shop All LED Light Bulbs
Maxlite
LED, 13 W, T8, Medium Bi-Pin (G13)
Mfr # L13T8DF435-CG5
Zoro # G7807225
product price: $7.89
/ea
Sold in multiples of 25 for $197.25
$197.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L13T8DF435-CG5
- Zoro # G7807225
- UPC # 767627939358
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 48 in |
Bulb Dia. | 1 in |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards ETL Sanitation Listed, FCC, NSF Rated, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Dry Location, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Penlight, LED, Black (65022)
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- METALUX Hbl-454T5-N-Unv-Ebt1-U (HBL454T5)
- WESTINGHOUSE BULB G25 25W CLR 1PK (03118)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF450-CG5)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF250)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA850-CG)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- Maxlite LED Light Bulbs