Shop All LED Light Bulbs
Maxlite
LED, 13 W, T5, Miniature Bi-Pin (G5)
Mfr # L13T5SE440-CG
Zoro # G7806288
product price: $13.19
/ea
Sold in multiples of 25 for $329.75
$329.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L13T5SE440-CG
- Zoro # G7806288
- UPC # 767627928642
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 45 3/4 in |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, Lumens 1650 lm, Nominal Length 4 ft, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHs Compliant, cRUus, cUL Listed, Overall Length 45 3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE435-CG)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- MAXLITE LED, 38 W, T8, Single Pin (Fa8) (L38T8DEFA840-CG)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 30-Pack (LR34236-30PK)
- Maxlite LED Light Bulbs