Shop All LED Light Bulbs
Maxlite
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # L12T8AB450-CG
Zoro # G7807837
product price: $11.59
/ea
Sold in multiples of 25 for $289.75
$289.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L12T8AB450-CG
- Zoro # G7807837
- UPC # 767627129407
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 47 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 12 W, Lumens 1900 lm, Nominal Length 4 ft, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHS Compliant, cUL Listed, Overall Length 47 3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG 2000 Lumen LED Worklight (11443)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Satco, Cft42W4P841 (CFT42W4P841)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-LF)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE340-CG)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D850-CG)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- FEIT ELECTRIC LED A19 E26 40W DL 4PK (A45085010KLED/4)
- Maxlite LED Light Bulbs