Shop All LED Light Bulbs
Maxlite
LED, 12 W, T5, Miniature Bi-Pin (G5)
Mfr # L12T5DE235-CG
Zoro # G7807189
Sold in multiples of 25 for $342.25
$342.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
- Voltage 120 to 277V AC
- Watts 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxlite
- MFR # L12T5DE235-CG
- Zoro # G7807189
- UPC # 767627929397
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 2 ft |
Bulb Dia. | 5/8 in |
Overall Length | 22 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 24 W, Lumens 1,500 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cRUus, cUL Listed, DLC, ETL Sanitation Listed, FCC, NSF Rated, RoHS Compliant, Overall Length 22 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE250-CG)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF435-CG5)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF250)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- Maxlite LED Light Bulbs