Shop All LED Light Bulbs
Maxlite
LED, 10 W, T8, Medium Bi-Pin (G13)
Mfr # L9T8AB240-CG
Zoro # G7806367
product price: $15.15
/ea
Sold in multiples of 25 for $378.75
$378.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # L9T8AB240-CG
- Zoro # G7806367
- UPC # 767627129346
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 in |
Overall Length | 23 1/2 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 17 W, Lumens 1,380 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Dry Location, Overall Length 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sola Ersf-220-60-tp (ERSF-220-60-TP SOLA)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Athalon, F5Bx/827/Eco (F5BX/827/ECO)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- SATCO 20 W T6 1/2 Incandescent - Frost - 1500 Hours - 140L - Intermediate Base - 130V (S3281)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB250-CG)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE340-CG)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF435-CG5)
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDS14YEL1CLED LED SHAPE S14 25PK (25PAK:WW-LRZ1-0)
- Maxlite LED Light Bulbs