Shop All LED Commercial Lights
Maxlite
Lamp, LED, 2990/4550/6240 lm, 120 to 277V
Mfr # LSV4U23WCSCR
Zoro # G904417413
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 3 Lamp T8 32 W
- Voltage 120 to 277V AC
- Lighting Certification DLC 5.1 Premium
- Color Temperature 3500K, 4000K, 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxlite
- MFR # LSV4U23WCSCR
- Zoro # G904417413
- UPC # 767627008276
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Overall Width | 5 in |
Overall Height | 3 1/2 in |
Nominal Length | 4 ft |
Overall Length | 49 3/4 in |
Description
4 ft, Lens Shape Curved, 3,500 K, 4,000 K, 5,000 K, 2,990 lm, 3,250 lm, 3,900 lm, 23 lm/W, 35 lm/W, 48 lm/W, Max. Fixture Wattage 48 W, LED, Sensor Type MaxLite Controls Ready; Daylight Sensor; Occupancy Sensor: Integral Sensor Receptacle, Mounting Style Bracket, Pendant, Surface, Suspended, Linkable Yes, For Bulb Type LED, LED Replacement For Equivalent to 3 x 32w T8 Linear Fluorescent, Bulb Included No, Dimmable Yes, LSV
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast (ICN-132-MC)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- GE LAMPS GE LIGHTING 25W, T10 Incandescent Light Bulb (25T10-120V)
- ILC Replacement for GE General Electric G.E F70qbx/827/a/4p/eol replacement light bulb lamp (F70QBX/827/A/4P/EOL GE GENERAL ELECTRIC G.E)
- MAXLITE Low Profile Parking Garage Light, 20 W (CPL20UCSBCR)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- MAXLITE Low Profile Parking Garage Light, 40 W (CPL40UCSBCR)
- MAXLITE Low Profile Parking Garage Light, 52 W (CPL52UCSBCR)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- Maxlite LED Commercial Lights