Shop All Security & Flood Lights
Maxlite
Floodlight, LED, Mogul Screw, 120 to 277V
Mfr # MSF50UW-50BKT
Zoro # G504217826
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Ground
- Color Rendering Index 80
- Warranty 5 yr
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # MSF50UW-50BKT
- Zoro # G504217826
- UPC # 767627935060
- Country of Origin Multiple
- Category Security & Flood Lights
Details
Fixture Mounting Location | Ground |
Color Rendering Index | 80 |
Warranty | 5 yr |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Premium Listed |
Voltage | 120 to 277V AC |
Suggested Lamp Item No. | Integrated LED |
Color Temperature | 3000K, 4000K, 5000K |
Fixture Wattage | 50 W |
Item | 50w LED Floodlight |
LED Replacement For | 150W HPS/MH |
Standards | CE Certified, cULus Listed, FCC, RoHS Compliant |
Lumens | 6,270 lm, 6,700 lm |
Lamp Watts | 24 W |
Light Distribution Shape | 45 Degrees |
Fixture Housing Color | Bronze |
Light Technology | LED |
Min. Operating Temp. | -40 Degrees F |
Fixture Sensor Type | No Sensor Included |
Mount Type | Knuckle |
Max. Operating Temp. | 122 Degrees F |
Description
Floodlight,LED,Mogul Screw,120 to 277V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Red Light Bulb Lamp 10 Pack (10PAK:WX-QY47-5)
- ILC Replacement For FULHAM NPY120232LT8 (NPY-120-232-LT8)
- COMPONENT HARDWARE Recessed Mount 53W Natural White Strip (LED-L82-1040-50N)
- MAKITA Tower Work/Multi-Directional Lig, 18V LXT (DML814)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- Maxlite Security & Flood Lights