Shop All LED Outdoor Lighting
Maxlite
FLOODLIGHT LED BRONZ 70W
Mfr # MSF70UW-CSBYRPC
Zoro # G001555445
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 9200
- Fixture Length 10.43
- Fixture Height 9.18
- Fixture Width 4.92
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # MSF70UW-CSBYRPC
- Zoro # G001555445
- UPC # 767627935220
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 10.43 |
Fixture Height | 9.18 |
Fixture Width | 4.92 |
Details
Lumens | 9200 |
IP Rating | IP65 |
CRI | >=80 |
Standards | cULus Listed |
Features | Photocontrol |
Equivalent Wattage | 175W MH/HPS |
Min Ambient Temp | -40°F |
Beam Type | Wide |
Max Ambient Temp | 104°F |
Min Dimming Level | 10% |
Lumens per Watt | 130 |
Power Factor | 0.9 |
Lamp Life (hrs) | 130000 |
Description
MaxLite Photocell Hardwired LED Bronze Slim Flood Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F26dtt/830/g24d-3 2-pin replacement light bulb lamp (F26DTT/830/G24D-3 2-PIN DAMAR)
- NIGHTSTICK Intrinsically Safe Laser Flashlight (XPP-5422GXL)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- GLOBAL INDUSTRIAL 4' LED Vapor Tight Fixture, 40W, 120-277V, 4400 Lumens, 0-10V Dimming, IP65 (501734)
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- CAMCO PARTY LIGHTS - STARS (42656)
- PURE GARDEN Outdoor LED Solar Lights - 7 Bulb Spotlights-Auto On/Off, Cool White, 2PK (50-LG1061)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- BRILLANTINA Solar Light Silver (BR1659712)
- Maxlite LED Outdoor Lighting