Shop All LED Light Bulbs
This Product is Discontinued
Maxlite
Flat Panel, LED, 4000K, 4760 lm, 40 W (Discontinued)
Mfr # MLFP24G44040
Zoro # G304217767
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Dimmable Yes
- Voltage 120 to 277V AC
- Light Technology LED
- Lumens 4,760 lm
- Dimming Range 0 to 10 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # MLFP24G44040
- Zoro # G304217767
- UPC # 767627971730
- Country of Origin Multiple
- Category LED Light Bulbs
Dimensions
Overall Height | 2 1/4 in |
Overall Length | 47 3/4 in |
Overall Width | 23 3/4 in |
Description
4000K, 4,760 lm, 113 lm/W, LED, LED Replacement For 2 x 4 Fluorescent Fixture (up to 175w), Sensor Type Motion Sensor Compatible, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, MLFP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.