Shop All LED Retrofit Kits
Maxlite
Downlight, LED Replacement For 40W, 120V
Mfr # RR4089CSW
Zoro # G706878832
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 4 in
- Dimmable Yes
- Voltage 120V AC
- Color Temperature 2700K, 3000K, 3500K, 4000K
- Standards DLC Listed, TAA Compliance, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # RR4089CSW
- Zoro # G706878832
- UPC # 767627989230
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Overall Height | 2 9/16 in |
Outside Diameter | 5 in |
Details
Item | Downlight |
Dimmable | Yes |
Voltage | 120V AC |
Color Temperature | 2700K, 3000K, 3500K, 4000K |
Standards | DLC Listed, TAA Compliance, UL Listed |
Color Rendering Index | 90 |
LED Replacement For | 40W |
Trim Color | White |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Includes | Screw Base Connector |
Compliance Type | CA Title 24 |
Dimming Method | TRIAC |
Trim Material | Stamped Steel |
Light Output | 700 lm |
Description
Downlight, Nominal Size 4 in, Color Temperature 2700K, 3000K, 3500K, 4000K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 40W, Dimmable Yes, Outside Diameter 5 in, Overall Height 2 9/16 in, Trim Material Stamped Steel, Compliance Type CA Title 24, Voltage 120V AC, Dimming Method TRIAC, Includes Screw Base Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- CURRENT GE13W Day BR40 FLD Bulb (35316)
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- NICOR 3 in. Square LED Recessed Downlight in 2700K, White (DQR3-10-120-2K-WH-BF)
- NICOR 4 in. 700 Lumens Square LED Downlight Retrofit Kit (DLQ4-10-120-4K-WH)
- BULBRITE 14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861499)
- EXO Wood pole clamp, 2" Pipe, 2-3/8" (TCB-1)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- Maxlite LED Retrofit Kits