Shop All Security & Flood Lights
Maxlite
BULLET FLOOD
Mfr # BF25UW-WCSBPCTA
Zoro # G211935068
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K, 4000K, 5000K
- Voltage 120 to 277 V AC
- Includes Medium and Wide Lens
- Lamp Watts 25 W
- Fixture Housing Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxlite
- MFR # BF25UW-WCSBPCTA
- Zoro # G211935068
- UPC # 767627053375
- Country of Origin Taiwan, Province of China
- Category Security & Flood Lights
Details
Item | Bullet Floodlight |
Color Temperature | 3000K, 4000K, 5000K |
Voltage | 120 to 277 V AC |
Includes | Medium and Wide Lens |
Lamp Watts | 25 W |
Fixture Housing Material | Bronze |
Fixture Sensor Type | Photocell |
Description
BULLET FLOOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5191-001D)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For Sylvania, Dulux D 18W/27K (DULUX D 18W/27K)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative, 9Plo/827/Hybm (9PLO/827/HYBM)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- STRAITS Photo Control Accessory (37400013)
- Maxlite Security & Flood Lights